20A Industrial Grade Duplex Receptacle, 5-20R, Gray

Item #: 1169383

Cat #: AH5362GYM

UPC: 032664703935

Sign In or Register to view pricing and more.
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 20 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Gray{B44104}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 20 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Gray{B44104}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}
Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.
Also known as: 032664703935, AH5362GYM

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade
Material: Nylon
Color: Gray
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Type: Duplex, Straight Blade

Customer Reviews

No reviews for this product
(0)