16W A19 LED Lamp, 41K

Item #: 1169022

Cat #: L16A19N1541K

UPC: 762148069959

Sign In or Register to view pricing and more.
Documents & Guides
16W A19 LED Lamp, 41K

Overview

16W A19 LED Lamp, 41K
Also known as: 762148069959, L16A19N1541K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1650
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Lumens: 1650
Color Rendering Index (CRI): 80
Wattage: 16

Customer Reviews

No reviews for this product
(0)