2' 9W T8 LED Lamp, 35K

Item #: 1168951

Cat #: L9T8D5035K

UPC: 762148071228

Sign In or Register to view pricing and more.
Documents & Guides
2' 9W T8 LED Lamp, 35K

Overview

2' 9W T8 LED Lamp, 35K
Also known as: 762148071228, L9T8D5035K

Specifications

Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 1175
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Lumens: 1175
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)