12W U-Bent LED Lamp, 41K

Item #: 1168949

Cat #: L13T8UD5041K

UPC: 762148071457

Sign In or Register to view pricing and more.
Documents & Guides
LED U-Bend T8 Tube, 6", 12 Watts, 2550 Lumens, 4100K

Overview

LED U-Bend T8 Tube, 6", 12 Watts, 2550 Lumens, 4100K
Also known as: 762148071457, L13T8UD5041K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 12
Material: Plastic
Lumens: 2550
Color Rendering Index (CRI): 83
Shape: T8-6U (U-Bend)
Length: 22.500 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Material: Plastic
Color Rendering Index (CRI): 83
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Lumens: 2550
Shape: T8-6U (U-Bend)
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)