ETNCL SLD612930WHUNVJB 6" SURFACE L

Item #: 1168858

Cat #: SLD612930WHUNVJB

UPC: 080083724789

Sign In or Register to view pricing and more.

Overview

HALSLD612930WHUNVJB
Also known as: 080083724789, SLD612930WHUNVJB

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Diameter: 6 in
Lumens: 925
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 925
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 14.800

Customer Reviews

No reviews for this product
(0)