VAPORPROOF 100WALL BRK 4 " BOX 1/2

Item #: 116879

Cat #: VXBR100

UPC: 019813321011

Sign In or Register to view pricing and more.
Documents & Guides
Vaporproof Vxbr 100W Wall Bracket 4 Inches Box 1/2 Inch With Glass Globe

Overview

Vaporproof Vxbr 100W Wall Bracket 4 Inches Box 1/2 Inch With Glass Globe
Also known as: 019813321011, VXBR100

Specifications

Color: Metallic
Volts AC: 120
Wattage: 150
Mounting: Wall
Color: Metallic
Wattage: 150
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)