LED Lamp, 15 Watt, 1600 Lumen, 2700K, 120V, 2-Pack

Item #: 1168712

Cat #: LED15LS2/850

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Bright Stik, 15 Watt, 1600 Lumen, 2700K, 120 Volt, Medium Base, 2-Pack

Overview

LED Lamp, Bright Stik, 15 Watt, 1600 Lumen, 2700K, 120 Volt, Medium Base, 2-Pack
Also known as: LED15LS2/850

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Wattage: 15
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 120
Lumens: 1600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)