NIGHT FALCON LED FLOOD 128W 4000K DIM

Item #: 1168334

Cat #: NFFLD-C40-D-480-66-T-BZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
NIGHT FALCON LED FLOOD 128W 4000K DIM 480V TRUNNION MOUNTED BRZ FINISH

Overview

NIGHT FALCON LED FLOOD 128W 4000K DIM 480V TRUNNION MOUNTED BRZ FINISH
Also known as: NFFLD-C40-D-480-66-T-BZ

Specifications

Lumens: 16900
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Wattage: 128
Light Technology: LED
Dimmable: Yes
Lumens: 16900
Mounting: Trunnion
Wattage: 128
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)