Locking Plug, 30A, 125/250V, 3P3W

Item #: 116805

Cat #: L1030-P

UPC: 785007103045

Sign In or Register to view pricing and more.
Documents & Guides
Locking Plug, 30 Amp, 125/250 Volt, 3P3W

Overview

Locking Plug, 30 Amp, 125/250 Volt, 3P3W
Also known as: 785007103045, L1030-P

Specifications

Phase: 3
Color: Black, White
Amps: 30
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 30
Length: 3 in
Color: Black, White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)