FLUXGRID LED 2X2 3800 LM 5000K

Item #: 1167936

Cat #: 2FGG38B850-2-D-UNV-DIM

UPC: 784197242107

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLUXGRID LED 2X2 3800 LM 5000K

Overview

FLUXGRID LED 2X2 3800 LM 5000K
Also known as: 784197242107, 2FGG38B850-2-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)