This product has been discontinued.
LED Troffer, 2x2, 34 Watt, 3800 Lumen, 3500K, 120-277V
Item #: 1167880
Cat #: 2FGG38L835-2-D-UNV-DIM-SWZDT
UPC: 784197697884
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Troffer, 2 x 2, 34 Watt, 3800 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy, Advanced Grouping with Dwell Time
Overview
LED Troffer, 2 x 2, 34 Watt, 3800 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy, Advanced Grouping with Dwell Time
Also known as: 784197697884, 2FGG38L835-2-D-UNV-DIM-SWZDT
Specifications
Mounting: | Recessed |
Wattage: | 34 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 2 ft |
Width: | 2 ft |
Dimmable: | Yes |
Wattage: | 34 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)