LED Troffer, 2 x 4, 36.2W, 4300 Lumens, 3500K, 120-277V, Dimming

Item #: 1167877

Cat #: 2FGG43L835-4-D-UNV-DIM-SWZDT

UPC: 784197380595

Sign In or Register to view pricing and more.
Documents & Guides
Fluxigrid LED Troffer, 2 x 4, 36.2 Watt, 4300 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy,

Overview

Fluxigrid LED Troffer, 2 x 4, 36.2 Watt, 4300 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy,
Also known as: 784197380595, 2FGG43L835-4-D-UNV-DIM-SWZDT

Specifications

Mounting: Recessed
Length: 4 ft
Lumens: 4300
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 32.600
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4300
Light Technology: LED
Wattage: 32.600
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)