This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
2FT 90W 5000K 120-277V 12000 LUMEN HIGH BAY LED
Overview
2FT 90W 5000K 120-277V 12000 LUMEN HIGH BAY LED
Also known as: 019813605777, ARBAY2-90
Specifications
Color Rendering Index (CRI): | 84 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 90 |
Color: | White |
Color Rendering Index (CRI): | 84 |
Wattage: | 90 |
Color Temperature: | 5000 (Bright White) |
Color: | White |
Customer Reviews
No reviews for this product
(0)