1-75W PAR-30/BR-30 WALL ABZ

Item #: 116784

Cat #: P5674-20

UPC: 785247567423

Sign In or Register to view pricing and more.
Documents & Guides
5 in downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Antique Bronze finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces.

Overview

5 in downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Antique Bronze finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces.
Also known as: 785247567423, P5674-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Mounting: Wall
Length: 7.250 in
Standards: California Proposition 65
Light Technology: Incandescent
Color: Antique Bronze
Wattage: 75
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Length: 7.250 in
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)