OUTDOOR WALL 1LT

Item #: 1167728

Cat #: 49848BKT

UPC: 783927526197

Sign In or Register to view pricing and more.
Documents & Guides
KIC 49848BKT OUTDOOR WALL 1LT

Overview

KIC 49848BKT OUTDOOR WALL 1LT
Also known as: 783927526197, 49848BKT

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Textured Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Mounting: Wall
Volts AC: 120
Color: Textured Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)