I/O Module, Digital Output, 24VDC, 0.5A, High Side Switching

Item #: 116754

Cat #: 51193049

UPC: 045454582320

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 4 Channel Digital Output, 24 Volt DC, 0.5 Amp, High Side Switching, Short Circuit Protected, #750-504

Overview

I/O Module, 4 Channel Digital Output, 24 Volt DC, 0.5 Amp, High Side Switching, Short Circuit Protected, #750-504
Also known as: 045454582320, 51193049

Specifications

Color: Light Gray
Volts DC: 24
Mounting: DIN Rail
Type: I/O Module, Digital Output
Amps: 0.500
Color: Light Gray
Mounting: DIN Rail
Amps: 0.500
Volts DC: 24
Type: I/O Module, Digital Output

Customer Reviews

No reviews for this product
(0)