Flush Mount LED Luminaire, 15W, 1000L, 3000K, 120V, White

Item #: 1167492

Cat #: 57627WTWT

UPC: 783209185449

Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount LED Luminaire, 15 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star

Overview

Flush Mount LED Luminaire, 15 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Also known as: 783209185449, 57627WTWT

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Type: Luminaire
Color: White
Diameter: 7.500 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Color: White
Light Technology: LED
Volts AC: 120
Type: Luminaire
Diameter: 7.500 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)