15W A19 LED Lamp, 30K

Item #: 1167360

Cat #: L15A19D2530K

UPC: 762148069997

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb, 15W, 120V, Lumens: 1600, Color Temperature: 3000K, CRI: 80, Dimmable, Rated Life: 25,000 Hrs.

Overview

LED A19 Bulb, 15W, 120V, Lumens: 1600, Color Temperature: 3000K, CRI: 80, Dimmable, Rated Life: 25,000 Hrs.
Also known as: 762148069997, L15A19D2530K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 15
Lumens: 1625
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 3000 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Lumens: 1625
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)