LED Undercabinet Fixture, 46”, 3000K, 18 Watt, 1800 Lumen

Item #: 1167139

Cat #: EU-LED-46-1800L-DIMTR-30K-BZ-SW

UPC:

Documents & Guides
LED Undercabinet Fixture, 46 Inch, 3000K, 18 Watt, 1800 Lumen, Bronze, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 46 Inch, 3000K, 18 Watt, 1800 Lumen, Bronze, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Also known as: EU-LED-46-1800L-DIMTR-30K-BZ-SW

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Length: 46 in
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 1800
Wattage: 18
Length: 46 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)