LED Undercabinet Fixture, 34”, 3000K, 14 Watt, 1300 Lumen

Item #: 1167133

Cat #: EU-LED-34-1300L-DIMTR-30K-WH-SW

UPC:

Documents & Guides
LED Undercabinet Fixture, 34 Inch, 3000K, 14 Watt, 1300 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 34 Inch, 3000K, 14 Watt, 1300 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Also known as: EU-LED-34-1300L-DIMTR-30K-WH-SW

Specifications

Length: 34 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1300
Color: White
Wattage: 14
Light Technology: LED
Dimmable: Yes
Length: 34 in
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 1300
Wattage: 14
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)