LED Undercabinet Fixture, 24”, 3000K, 10 Watt, 900 Lumen

Item #: 1167131

Cat #: EU-LED-24-900L-DIMTR-30K-BZ-SW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Fixture, 24 Inch, 3000K, 10 Watt, 900 Lumen, Bronze, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch

Overview

LED Undercabinet Fixture, 24 Inch, 3000K, 10 Watt, 900 Lumen, Bronze, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Also known as: EU-LED-24-900L-DIMTR-30K-BZ-SW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Length: 24 in
Lumens: 900
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 900
Light Technology: LED
Wattage: 10
Length: 24 in
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)