LED Undercabinet Fixture, 18”, 3000K, 7 Watt, 600 Lumen

Item #: 1167127

Cat #: EU-LED-18-600L-DIMTR-30K-WH-SW

UPC:

Documents & Guides
LED Undercabinet Fixture, 18 Inch, 3000K, 7 Watt, 600 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 18 Inch, 3000K, 7 Watt, 600 Lumen, White, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Also known as: EU-LED-18-600L-DIMTR-30K-WH-SW

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120
Color: White
Length: 18 in
Light Technology: LED
Dimmable: Yes
Lumens: 600
Wattage: 7
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 18 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)