LED Undercabinet Fixture, 12”, 3000K, 5 Watt, 450 Lumen

Item #: 1167126

Cat #: EU-LED-12-450L-DIMTR-30K-BZ-SW

UPC:

Documents & Guides
LED Undercabinet Fixture, 12 Inch, 3000K, 5 Watt, 450 Lumen, Bronze, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Undercabinet Fixture, 12 Inch, 3000K, 5 Watt, 450 Lumen, Bronze, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Also known as: EU-LED-12-450L-DIMTR-30K-BZ-SW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 120
Length: 12 in
Lumens: 450
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 450
Light Technology: LED
Wattage: 5
Length: 12 in
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)