![Flanged Inlet, 20Amp, 125/250V, Gray Flanged Inlet, 20Amp, 125/250V, Gray](https://rexel-cdn.com/products/image.jpg?i=38CF705E-304B-40D7-88F1-82DD73464821&f=420)
Flanged Inlet, 20Amp, 125/250V, Gray
Item #: 116696
Cat #: L1420-FI
UPC: 785007142228
Sign In or Register to view pricing and more.
Twistlock, Flanged Inlet, 20 Amp, 125/250 Volt, Gray, NEMA L14-20, 3-Pole, 4-Wire
Overview
Twistlock, Flanged Inlet, 20 Amp, 125/250 Volt, Gray, NEMA L14-20, 3-Pole, 4-Wire
Also known as: 785007142228, L1420-FI
Specifications
Phase: | 3 |
Type: | Flanged Inlet |
Color: | Gray |
Amps: | 20 |
Material: | Thermoplastic |
NEMA Configuration: | L14-20R |
Phase: | 3 |
Color: | Gray |
Material: | Thermoplastic |
Type: | Flanged Inlet |
Amps: | 20 |
NEMA Configuration: | L14-20R |
Customer Reviews
No reviews for this product
(0)