![TURNLOK CONNECTOR 4W 30A 125/250V TURNLOK CONNECTOR 4W 30A 125/250V](https://rexel-cdn.com/products/image.jpg?i=2F88FCAE-7D26-4329-9010-9D5EB95763C6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Turnlok® Connector 4-Wire 30A 125/250V
Overview
Turnlok® Connector 4-Wire 30A 125/250V
Also known as: 785007143010, L1430-C
Specifications
Type: | Grounding, Connector |
Volts AC: | 120, 240 |
Color: | Black/White |
Amps: | 30 |
NEMA Configuration: | L14-30R |
Material: | Nylon |
Type: | Grounding, Connector |
Color: | Black/White |
NEMA Configuration: | L14-30R |
Volts AC: | 120, 240 |
Amps: | 30 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)