Blank Wallplate, 2-Gang, Nylon, Ivory

Item #: 116648

Cat #: TP23-I

UPC: 785007274936

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Blank, 2-Gang, Nylon, Standard Size, Box Mounted, Ivory.

Overview

Wallplate, Blank, 2-Gang, Nylon, Standard Size, Box Mounted, Ivory.
Also known as: 785007274936, TP23-I

Specifications

Type: Wallplate, Blank Plate, Box Mount
Gangs: 2
Size: Standard
Mounting: Box
Color: Ivory
Material: Nylon
Type: Wallplate, Blank Plate, Box Mount
Size: Standard
Color: Ivory
Gangs: 2
Mounting: Box
Material: Nylon

Customer Reviews

No reviews for this product
(0)