LED Wallpack, 125 Watt, 15000 Lumen, 4000K, 120-277V

Item #: 1166452

Cat #: WPLLED-125-GL-UNV

UPC: 080083776429

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 125 Watt, 15000 Lumen, 4000K, 120-277 Volt

Overview

LED Wallpack, 125 Watt, 15000 Lumen, 4000K, 120-277 Volt
Also known as: 080083776429, WPLLED-125-GL-UNV

Specifications

Wattage: 125
Color Temperature: 4000 (Cool White)
Lumens: 15000
Color: Bronze
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 125
Lumens: 15000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: No

Customer Reviews

No reviews for this product
(0)