
Pwer Surge Strip W/CB 7Out 4' 14/3SJT IV
Item #: 116616
Cat #: 1176V
UPC: 032664483202
Surge Protection Power Strip, Ivory, 4 in 14/3 SJT, 70J max, Thermoplastic, 5-15R, 7, Two-pole three-wire grounding, 125 Vac, 0? to 40?C
Sign In or Register to view pricing and more.
Overview
Surge Protection Power Strip, Ivory, 4 in 14/3 SJT, 70J max, Thermoplastic, 5-15R, 7, Two-pole three-wire grounding, 125 Vac, 0? to 40?C
Jacks and adapters for surge wiring devices, industrial automation and network connectivity
Also known as: 032664483202, 1176V
Specifications
Amps: | 15 |
Material: | Thermoplastic |
Color: | Ivory |
Type: | Residential |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Material: | Thermoplastic |
Type: | Residential |
Customer Reviews
No reviews for this product
(0)