3
more
![KLEIN J2000-59 9" Diagonal-Cutting KLEIN J2000-59 9" Diagonal-Cutting](https://rexel-cdn.com/products/j200059.jpg?i=41777226-6C28-4F0B-9868-68A216E81A40&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
9'' Journeyman™ Heavy-Duty Diagonal-Cutting Pliers
Overview
9'' Journeyman™ Heavy-Duty Diagonal-Cutting Pliers
Extra-long cutting blades provide greater cutting ability Beefier, more reinforced head lasts longer than standard diagonal-cutters 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire Angled blade design for easier access to cut screws and bolts High-leverage design has 46% more cutting power Induction-hardened cutting knives for long life Dual-material Journeyman™ handles provide better grip and added comfort
Also known as: 092644720512, J2000-59
Specifications
Length: | 9 in |
Type: | Cutting Pliers |
Standards: | California Proposition 65 |
Length: | 9 in |
Standards: | California Proposition 65 |
Type: | Cutting Pliers |
Customer Reviews
5 Overall
(2)
5/5
RyanD - , on 03/29/2018
Heavy duty
These were given to me to demo from Klein. They are heavy duty in all aspects, they are for the tradesman who needs to be bale to cut heavy gage wires or hardened nails / screws day in and day out. They are a bit heavier and bulkier than the 8” most are used to carrying but after a few days you forget about the weight! I would highly reccomend owning a pair. #kleincrusaders
5/5
James M - Cumming, GA on 03/21/2018
Fantastic Cutters
Klein Tools has provided me with free product and additional incentives to provide an honest review of this product.
Review of Klein Tools 9" Journeyman Heavy-Duty Diagonal-Cutting Pliers (Model J2000-59)
I've been an Electrician for about 12 years now and I'm always looking for tools to make my job easier. Klein Tools is the preferred hand tool brand among professionals in the Electrical and Cabling Industries (and for good reason), so when they come out with a new tool I tend to pay attention. Let me just say, these cutters filled a hole in my tool bag that I never knew I had. Before receiving these, I carried both a 6" and 8" pair of diagonal cutters in my "essentials" bag. I keep several sizes of bolt cutters on my work truck for anything that's too large for my diagonal cutters. Well, these have saved me quite a few trips out to the truck and back to grab the bolt cutters, and time is money. They cut through almost anything you throw at them with ease. Nails, screws, wire, ACSR all cut like butter. I even use them to cut 1/4" threaded rod (something none of my other hand tools could hope to accomplish). They're not exactly revolutionary, but they do anything I would have used my 8" cutters for with greater ease due to the extra leverage, with the added bonus of being able to cut through larger objects. The cutting blades are much longer as well which gives you the ability to cut more all at once. I love the feel of these cutters. They have similar weight and ergonomics to a quality pair of Lineman's pliers, with the extra comfort afforded by Klein's Journeyman grips. It's a bit different from the more traditional rounded handles found on smaller diagonal cutters, but a welcome change. The angled blade design makes them fantastic for pulling nails and cable staples, as well a making flush cuts against a flat surface. These are just a great all-around pair of diagonal cutters that have become my go-to daily pair. The only reason I get a smaller pair out anymore is if these are too big to fit in a small spot. Made in the USA, I expect these cutters to be the last I'll ever need. #kleintools #kleincrusaders