![Conduit Body, Type: LB, Size: 4", Cover/Gasket, Aluminum Conduit Body, Type: LB, Size: 4", Cover/Gasket, Aluminum](https://rexel-cdn.com/products/dalb1cglc1.jpg?i=1155D1B4-9E3B-4B92-AABF-6519877E3D3E&f=420)
Conduit Body, Type: LB, Size: 4", Cover/Gasket, Aluminum
Item #:
11657
Cat #:
DALB-10-CG
UPC:
042269004412
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 4 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 4 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 042269004412, DALB-10-CG
Specifications
Diameter: | 4 in |
Material: | Aluminum |
Diameter: | 4 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)