
1 Light Small Wall Lantern, Black
Item #: 116568
Cat #: P5681-31
UPC: 785247568116
Documents & Guides
One Light Small Wall Lantern, 6.5 Inch x 9.6875 Inch x 16.625 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Sign In or Register to view pricing and more.
No associated products found.
Overview
One Light Small Wall Lantern, 6.5 Inch x 9.6875 Inch x 16.625 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light 6-1/2 in bottom mount outdoor wall lantern in a Black finish.
Also known as: 785247568116, P5681-31
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Black |
Mounting: | Wall |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Black |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)