ThermTrans, Self-Lam Label, Vinyl, 1.00"

Item #: 1165450

Cat #: S100X150VHTY

UPC: 074983680177

Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a red colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 10 -

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a red colored print-on area 0.5" (12.7 mm) high for Category 5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 10 -
Also known as: 074983680177, S100X150VHTY

Specifications

Color: Red
Type: Label
Material: Vinyl
Color: Red
Material: Vinyl
Type: Label

Customer Reviews

No reviews for this product
(0)