TURNLOK PLUG 4WIRE 20A 3-PH 250V

Item #: 116533

Cat #: L1520-P

UPC: 785007152043

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok® Plug 4-Wire 20A 3-Phase 250V

Overview

Turnlok® Plug 4-Wire 20A 3-Phase 250V
Also known as: 785007152043, L1520-P

Specifications

Type: Grounding, Plug
Phase: 3
Color: Black/White
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-20P
Type: Grounding, Plug
Color: Black/White
Volts AC: 250
NEMA Configuration: L15-20P
Phase: 3
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)