![Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover](https://rexel-cdn.com/products/arldbvma1c.jpg?i=43A1A777-6761-44C1-8A8D-8D208BC25CAD&f=420)
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover
Item #:
11653
Cat #:
DBVMA1C
UPC:
018997776327
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Color: Smoke. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. Flange Depth Is Adjustable. For use in Foam Wall and Concrete Block/Stucco Applications.
Overview
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Color: Smoke. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. Flange Depth Is Adjustable. For use in Foam Wall and Concrete Block/Stucco Applications.
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776327, DBVMA1C
Specifications
Color: | Dark Smoke |
Mounting: | Vertical |
Gangs: | 1 |
Depth: | 1 1/2 in |
Cubic Inches: | 22 in³ |
Color: | Dark Smoke |
Gangs: | 1 |
Cubic Inches: | 22 in³ |
Mounting: | Vertical |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)