Four-Way Switch, Heavy Duty, 20A, White

Item #: 116500

Cat #: 1224W

UPC: 783585835372

Documents & Guides
Four-Way Switch, Heavy Duty, 20A, 120/277V AC, White, Back/Side Wired
Sign In or Register to view pricing and more.

No associated products found.

Overview

Four-Way Switch, Heavy Duty, 20A, 120/277V AC, White, Back/Side Wired
Also known as: 783585835372, 1224W

Specifications

Type: Toggle Switch, Industrial Grade, Four Way, Self-Grounding
Poles: 3
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: White
Type: Toggle Switch, Industrial Grade, Four Way, Self-Grounding
Volts AC: 120, 277
Material: Thermoplastic
Poles: 3
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)