Light-Heavy Duty Cable Tie, Non-Releasable, 24.02" long

Item #: 1164789

Cat #: S24-175-L

UPC: 613056258297

Sign In or Register to view pricing and more.
Documents & Guides
Light - Heavy Duty Cable Tie, Non-Releasable. Length: 24.02" (610 mm). Width: 0.35" (9 mm). Color: White. Package Quantity: 50

Overview

Light - Heavy Duty Cable Tie, Non-Releasable. Length: 24.02" (610 mm). Width: 0.35" (9 mm). Color: White. Package Quantity: 50
The S24-175-L StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Heavy, 24.02" (610mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 50.
Also known as: 613056258297, S24-175-L

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: White
Material: Nylon
Length: 24.020 in
Diameter Range: 7 in
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Width: 0.350 in
Color: White
Length: 24.020 in
Size: Heavy
Product Thickness: 0.071 in
Weight Capacity: 175 lbs
Material: Nylon
Diameter Range: 7 in
Family / Style: StrongHold™

Customer Reviews

No reviews for this product
(0)