StrongHold Cable Tie, 17.71"L (450mm), 50/PK

Item #: 1164786

Cat #: S18-175-L0

UPC: 613056258419

Sign In or Register to view pricing and more.
StrongHold Cable Tie, 17.71L (450mm), Heavy, Nylon, Weather Resistant Black, Package 50

Overview

StrongHold Cable Tie, 17.71L (450mm), Heavy, Nylon, Weather Resistant Black, Package 50
The S18-175-L0 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Heavy, 17.71" (450mm) length, made of Weather Resistant Nylon 6.6, AH-2 Plenum rated, are black in color and come in packages of 50.
Also known as: 613056258419, S18-175-L0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 17.710 in
Type: Weather Resistant
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Diameter Range: 5.200 in
Width: 0.350 in
Color: Black
Length: 17.710 in
Size: Heavy
Product Thickness: 0.071 in
Weight Capacity: 175 lbs
Material: Nylon
Type: Weather Resistant
Family / Style: StrongHold™
Diameter Range: 5.200 in

Customer Reviews

No reviews for this product
(0)