StrongHold Cable Tie, 17.71"L (450mm), 50/PK

Item #: 1164785

Cat #: S18-175-L

UPC: 613056258402

Sign In or Register to view pricing and more.
StrongHold Cable Tie, 17.71L (450mm), Heavy, Nylon, Natural, Package 50

Overview

StrongHold Cable Tie, 17.71L (450mm), Heavy, Nylon, Natural, Package 50
The S18-175-L StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. Heavy, 17.71" (450mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 50.
Also known as: 613056258402, S18-175-L

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 17.710 in
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Diameter Range: 5.200 in
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 17.710 in
Family / Style: StrongHold™
Diameter Range: 5.200 in
Color: Natural
Material: Nylon
Size: Heavy
Product Thickness: 0.071 in

Customer Reviews

No reviews for this product
(0)