StrongHold Cable Tie, 14.49" (368mm), 50/PK

Item #: 1164776

Cat #: S14-120-L

UPC: 613056258181

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Cable Tie, 14.49" (368mm) Long, Light-Heavy, Nylon, Natural, Package 50

Overview

StrongHold™ Cable Tie, 14.49" (368mm) Long, Light-Heavy, Nylon, Natural, Package 50
Black UV Weather resistant is suitable for outdoor use
Also known as: 613056258181, S14-120-L

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.490 in
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Diameter Range: 4.020 in
Width: 0.030 in
Color: Natural
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.063 in
Width: 0.030 in
Weight Capacity: 120 lbs
Length: 14.490 in
Family / Style: StrongHold™
Diameter Range: 4.020 in

Customer Reviews

No reviews for this product
(0)