Cable Tie, 5.51" Long, Intermediate, Nylon, Natural, 100/PK
Item #:
1164755
Cat #:
S6-40-C
UPC:
613056257917
Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Cable Tie, 5.51 Inch L, Intermediate, Nylon, Natural, Package 100
Overview
StrongHold™ Cable Tie, 5.51 Inch L, Intermediate, Nylon, Natural, Package 100
The S6-40-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 5.51” (140mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Also known as: 613056257917, S6-40-C
Specifications
Color: | Natural |
Width: | 0.140 in |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Length: | 5.510 in |
Size: | Intermediate |
Product Thickness: | 0.045 in |
Family / Style: | StrongHold™ |
Diameter Range: | 1.300 in |
Color: | Natural |
Weight Capacity: | 40 lbs |
Length: | 5.510 in |
Product Thickness: | 0.045 in |
Diameter Range: | 1.300 in |
Width: | 0.140 in |
Material: | Nylon |
Size: | Intermediate |
Family / Style: | StrongHold™ |
Customer Reviews
No reviews for this product
(0)