
StrongHold Cable Tie, 7.4L (188mm), .19W, 1000/PK
Item #: 1164732
Cat #: S7-50-M
UPC: 613056257993
Documents & Guides
StrongHold™ Cable Tie, 7.4L (188mm), Standard, Nylon, Natural, Package 1000
Sign In or Register to view pricing and more.
Overview
StrongHold™ Cable Tie, 7.4L (188mm), Standard, Nylon, Natural, Package 1000
40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2 • Black UV Weather resistant is suitable for outdoor use • Halogen Free Polyamide 6.6
Also known as: 613056257993, S7-50-M
Specifications
Width: | 0.190 in |
Size: | Standard |
Color: | Natural |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 7.400 in |
Family / Style: | StrongHold™ |
Product Thickness: | 0.051 in |
Diameter Range: | 1.810 in |
Width: | 0.190 in |
Color: | Natural |
Material: | Nylon |
Family / Style: | StrongHold™ |
Diameter Range: | 1.810 in |
Size: | Standard |
Weight Capacity: | 50 lbs |
Length: | 7.400 in |
Product Thickness: | 0.051 in |
Customer Reviews
No reviews for this product
(0)