SUPPLEMENTARY PROTECTOR 1P 13A CURVE D

Item #: 1164455

Cat #: 5SY4113-8

UPC: 754554875514

Sign In or Register to view pricing and more.
Documents & Guides
SUPPLEMENTARY PROTECTOR 1P 13A CURVE D

Overview

SUPPLEMENTARY PROTECTOR 1P 13A CURVE D
Also known as: 754554875514, 5SY4113-8

Specifications

Amps: 13
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 13
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)