GFCI Outlet, 20A, 125V, Tamper-Resistant, Self-Test

Item #: 1164359

Cat #: AGFTR2202-W4

UPC: 785007052640

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Outlet, 20 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, White

Overview

GFCI Outlet, 20 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, White
The new adorne Self-Test GFCI receptacle with SafeLock Protection conducts an automatic test every three seconds, ensuring it’s always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Also known as: 785007052640, AGFTR2202-W4

Specifications

Amps: 20
Color: White
Volts AC: 125
Amps: 20
Volts AC: 125
Color: White

Customer Reviews

No reviews for this product
(0)