Dual Wattage 120V Wall Heater, Bronze

Item #: 1164223

Cat #: SRA1012DSAF

UPC: 685360162973

Sign In or Register to view pricing and more.
SRA1000 Series - Architectural Small Wall Heater, 1000/500W @ 120V, Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment, bar-stock Statuary Bronze grille

Overview

SRA1000 Series - Architectural Small Wall Heater, 1000/500W @ 120V, Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment, bar-stock Statuary Bronze grille
Also known as: 685360162973, SRA1012DSAF

Specifications

Type: Commercial Grade
Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Type: Commercial Grade
Wattage: 1000
Mounting: Wall
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)