Weatherproof Cover, Round, (3) 1/2" Outlets, Non-Metallic, White
Item #: 1164110
Cat #: FBC42253W
UPC: 01899722934
Sign In or Register to view pricing and more.
WHITE 3-HOLE CANOPY W/
Overview
WHITE 3-HOLE CANOPY W/
Arlington’s non-metallic 21.8 cu. inch MULTI PURPOSE BOX is the labor-saving solution to installing a fan, light fixture or security camera that’s exposed to the elements – inside or outside. This MULTI PURPOSE BOX eliminates the need for timeconsuming field modifications. It’s completely sealed so water stays out and wiring stays dry when used with gasketed accessories. It supports up to a 70 lb fan or fixture securely and safely in a damp or dry location. Perfect for any area with open exposure to wind-driven rain and water spray, it’s useable anywhere you would install a gasketed wetor damp-rated floodlight or accessory. Uses include pool screen enclosures, open porches, lanais, outdoor kitchens and eating areas, pavilions, and more.
Also known as: 01899722934, FBC42253W
Specifications
Material: | Plastic |
Color: | White |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Material: | Plastic |
Threaded Outlet Diameter: | 1/2 in |
Color: | White |
Number of Threaded Outlets: | 3 |
Customer Reviews
No reviews for this product
(0)