3-Lt. Antique Bronze Large Wall-Lantern

Item #: 1163774

Cat #: P560003-020

UPC: 785247208357

Sign In or Register to view pricing and more.
Documents & Guides
PRO P560003-020 3-60W CAND WA

Overview

PRO P560003-020 3-60W CAND WA
Also known as: 785247208357, P560003-020

Specifications

Color: Antique Bronze
Volts AC: 120
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Antique Bronze
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)