6" Surface LED Downlight, 3500K, White

Item #: 1162974

Cat #: SLD612835WHUNVJB

UPC: 080083724802

Sign In or Register to view pricing and more.
6 Inch Surface Mount LED Downlight, 3500K, 120-277V, White

Overview

6 Inch Surface Mount LED Downlight, 3500K, 120-277V, White
Also known as: 080083724802, SLD612835WHUNVJB

Specifications

Color: White
Diameter: 6 in
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 14.800
Color: White
Lumens: 1200
Light Technology: LED
Volts AC Range: 120 - 277
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 14.800

Customer Reviews

No reviews for this product
(0)