
Power Outlet Panel, Temporary, 100A, 1P, 120/240VAC, NEMA 3R
Item #: 116296
Cat #: U075CTL010
UPC: 784567571820
Documents & Guides
100 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space
Sign In or Register to view pricing and more.
Overview
100 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space
Midwest Electric s metallic RV units are manufactured using 16-gauge, galvanizedzinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Also known as: 784567571820, U075CTL010, panel boy
Specifications
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
NEMA Configuration: | 5-20R, 14-50R, TT-30R |
IP/NEMA Rating: | NEMA 3R |
Amps: | 100 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
NEMA Configuration: | 5-20R, 14-50R, TT-30R |
Customer Reviews
No reviews for this product
(0)