
Hook Up Wire, 6 AWG, Stranded, MTW/TEW, Black
Item #: 116279
Cat #: L706ST-01
UPC:
Documents & Guides
Hook Up Wire, 6 AWG, Stranded, MTW/TEW, Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
Hook Up Wire, 6 AWG, Stranded, MTW/TEW, Black
Also known as: L706ST-01
Specifications
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 AWG |
Stranding: | Stranded |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 6 AWG |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)