10in Wall Mount Bulkhead Rim

Item #: 116253

Cat #: P5706-30

UPC: 785247570614

Sign In or Register to view pricing and more.
Documents & Guides
One-Light 10-1/2 in Wall or Ceiling Mount Bulkhead. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.

Overview

One-Light 10-1/2 in Wall or Ceiling Mount Bulkhead. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.
Also known as: 785247570614, P5706-30

Specifications

Base: Medium Screw (E26)
Diameter: 10 1/2 in
Volts AC: 120
Color: White
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Diameter: 10 1/2 in
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)